Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tilt-Lok™ 7-1/4" Circular Saws

6391-21

Tilt-Lok™ 7-1/4" Circular Saws
Item #101373505
Tilt-Lok™ 7-1/4" Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Tilt-Lok™ handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 Lbs. and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.

features

  • New exclusive Tilt-Lok™ main handle adjusts to the work or most comfortable work position
  • 10.4 lbs. net weight - lightest 7-1/4 in., 3.25 maximum horsepower saw reduces operator fatigue, easier to handle
  • 15 amp, 3.25 peak horsepower motor - most powerful circle saw cuts tough materials including headers, microlams and wet lumber with ease
  • Wide, clear sight line - superior blade visibility from either side
Weight 18.0 LB
EAN or UPC 45242049615
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison