- 10" Blade
- 15 Amps
- 4800 RPM
features
- 15 A motor
- Machined slide mechanism
- Bevel adjustment
- Nonslip locking system
- Roller bearing miter table rotation system
- Patented miter override
- Adjustment controls
- High visibility bevel scale
- Large cutting capacity
- Electric brake
- Saw head lock
- Automatic retracting lower blade guard
- Hardened steel helical gearing
- Impact-resistant motor housing
- Machined aluminum construction
includes
- 10" blade
- Blade wrench
| Tool Wt. | 37 lb |
| RPM [Max] | 4800 rpm |
| Depth of Cut @ 90° | 4 1/4 in |
| Blade Dia. | 10 in |
| Arbor Hole | 5/8 in |
| Amps | 15 A |
| Voltage Rating | 120 |
| Weight | 38.51 LB |

