- 10" Blade
- 15 Amps
- 4800 RPM
features
- Powerful 15 A motor
- Miter table rotates on roller bearings
- Positive stops at 0°, 15°, 22.5°, 30°, and 45° left and right
- Electric brake stops blade quickly
- Wide miter angles
- Bevels angles from 50° left and 30° right with nonslip locking system
- Base extension
- Easy to read scales
includes
- Blade wrench
- 10" carbide-tipped blade
| Arbor Hole | 5/8 in |
| Blade Dia. | 10 in |
| Depth of Cut @ 90° | 4 1/4 in |
| RPM [Max] | 4800 rpm |
| Voltage Rating | 120 |
| Amps | 15 A |
| Weight | 45.44 LB |

