- 10" Blade
- 15 Amps
- 4800 RPM
features
- Nonslip locking system
- Patented miter override
- Adjustment controls
- High visibility bevel scale
- Large cutting capacity
- Electric brake
- Saw head lock
- Automatic retracting lower blade guard
- Hardened steel helical gearing
- Impact-resistant motor housing
- Machined aluminum construction
- Roller bearing miter table rotation system
- Machined slide mechanism
- Bevel adjustment
- 15 A motor
includes
- 10" blade
- Blade wrench
| Depth of Cut @ 90° | 3 29/32 in |
| Blade Dia. | 10 in |
| Amps | 15 A |
| RPM [Max] | 4800 rpm |
| Tool Wt. | 63 lb |
| Voltage Rating | 120 |
| Arbor Hole | 5/8 in |
| Weight | 62.5 LB |

