- 18 Volt
- 0-2000 Strokes per Minute
- 1" Stroke Length
- Steel Quik-Lok® Blade Clamp
- Cordless
includes
- Battery pack
- Charger
- Two-blade pack
- Steel carrying case
| Strokes Per Minute | 2000 strokes/min |
| Overall Length | 18.25 in |
| Voltage Rating | 18 |
| Cordless | Yes |
| Weight | 22.24 LB |

