- 120 V Voltage Rating
- 24 in Length
- 1.4 in Stroke Length
- 2800 Strokes Per Minute
- Corded
description
- The 15.0 amp SUPER SAWZALL® reciprocal saw is the fastest, most durable RECON saw in the world. It is the first SAWZALL® RECON saw to include Constant Power Technology™ which maintains constant speed and power under load for unmatched cutting performance. The 15.0 amp motor provides the industry's highest overload protection. The patented gear protecting clutch extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups. The patented counter balance mechanism reduces user vibration.
features
- 15.0 Amp Milwaukee motor - highest overload protection in the industry
- prevents motor burn up / failure
- Constant Power Technology™ - maintains constant speed under load for unmatched cutting performance
- Patented gear protecting clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups
- Patented counter balanced mechanism - smoothest running, lowest vibrating reciprocating saw in the industry
- Variable speed trigger and dial speed control - maximum speed control
- Quik-Lok™ blade clamp system - provides fast and easy blade changes
| Voltage | 120 V |
| Strokes per Minute [Max] | 2800 |
| Housing Material | Plastic |
| Color | Red |
| Cordless | No |
| Adjustable Shoe | Yes |
| Handle Type | D-Handle |
| Tool-Less Blade Changing System | Yes |
| Cord Length | 120 in |
| Electronic Speed Control | Yes |
| Standard | ETL, UL |
| Tool Wt. | 14.5 lbs |
| Family Name | SUPER SAWZALL® Reciprocating Saw |
| Power Source | Electric |
| Amps | 15 A |
| Guides Included | Pivot Shoe |
| Orbital Action | No |
| Amperage | 15 A |
| Electrical Cord Configuration | 3-Wire |
| Voltage Rating | 120 V |
| Strokes Per Minute | 2800 strokes/min |
| Switch Type | Trigger |
| Length | 24 in |
| Lock-On Switch | Yes |
| Warranty | 5 Years |
| Stroke Length | 1.4 in |
| Height | 5.31 in |
| Main Handle Type | D-Handle |
| Keyless Blade Change | Yes |
| Variable Speed | Yes |
| Width | 6 in |
| Tool-Less Blade Changing | Yes |
| Product Storage Included | Bag |
| Weight | 12.46 LB |
| EAN or UPC | 45242151677 |

