- 22 in lb Torque
- 190 rpm
- 9" Length
- 2.4 DC
- 1.400" Dia
includes
- Eight-bit set
- Impact-resistant carrying case
- 6538 - one screwdriver
- Battery pack
- Charger
- 6540-1: chuck attachment, eight-bit set, and impact-resistant carrying case
| Voltage Rating | 2.4 |
| Cordless | Yes |
| Tool Wt. | 4.9 lb |
| Position 4-5 | 16 in lb |
| Torque [Max] | 22 in lb |
| Dia. | 1.4 in |
| Position 3-4 | 12 in lb |
| Position 1-2 | 5 in lb |
| Length | 9 in |
| RPM [Max] | 190 rpm |
| Position 6 | 22 in oz |
| Weight | 4.88 LB |
| EAN or UPC | 45242054602 |

