- 26 in lb Torque
- 400 rpm,200 rpm
- 9 3/8" Length
- 2.4 DC
- 1.400" Dia
includes
- 6545-6 Screwdriver
- Battery pack
- Charger
- 6547-1: chuck attachment, eight-bit set, and impact-resistant carrying case
| Position 3-4 | 10.5 in lb |
| Dia. | 1.4 in |
| Position 4-5 | 17.5 in lb |
| Length | 9 3/8 in |
| Cordless | Yes |
| Torque [Max] | 26 in lb |
| RPM [Max] | 200 rpm |
| Tool Wt. | 0.88 lb |
| Voltage Rating | 2.4 |
| Position 1-2 | 3.5 in lb |
| Position 6 | 26 in oz |
| Weight | 4.76 LB |
| EAN or UPC | 45242054817 |

