- 11 oz Capacity
- 46-120 sec/cartridge
applications
- Auto glass installers
- Roofers
- Building contractors
- Cabinet makers
- Carpet layers
- Other caulking applications
features
- Designed for standard 11 oz caulking tubes
- Overload clutch
- Hand strap prevents tool from being dropped
- Trigger control with lock-off switch
- Rapid plunger release removes the pressure on the plunger to reduce the possibility of over-applying sealants and adhesives
- Variable speed dial controls caulk flow
- Caulking tube volume gauge
- Expels up to 10 tubes of caulk with one fully charged battery (at room temperature)
| Voltage Rating | 2.4 |
| Length | 17 in |
| Tool Wt. | 4 lb |
| Speed Sec/Cartridge | 46-120 sec/cartridge |
| Capacity (Volume) | 11 oz |
| Weight | 6.57 LB |

