- 10 oz Capacity
applications
- Auto glass installers
- Roofers
- Building contractors
- Cabinet makers
- Carpet layers
- Other caulking applications
features
- All metal gear transmission
- Variable speed trigger
- Interchangeable front ends
- Reversible battery pack
- Carriage swivels 360°
- Auto reverse
- 620 lb of pushing force easily handles high viscosity materials such as windshield urethanes
- Expels over 135 (10 oz) tubes of latex per battery charge
| Voltage Rating | 12 |
| Speed Sec/Cartridge | N/A |
| Capacity (Volume) | 10 oz |
| Tool Wt. | 2.89 lb |
| Length | 18 1/2 in |
| Weight | 7.35 LB |
| EAN or UPC | 45242054879 |

