- 5 A
- 1000 rpm
- 11 1/2" Length
- Special Screw Shooter
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| Type | Special |
| RPM [Max] | 1000 rpm |
| Dia. | N/A |
| Length | 11 1/2 in |
| Voltage Rating | 120 VAC |
| Amps | 5 A |
| Weight | 5.2 LB |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| Type | Special |
| RPM [Max] | 1000 rpm |
| Dia. | N/A |
| Length | 11 1/2 in |
| Voltage Rating | 120 VAC |
| Amps | 5 A |
| Weight | 5.2 LB |