- 5 A
- 2500 rpm
- 38 1/2" Length
- Sharp-Fire™ Screw Shooter
includes
- Magazine
- Extension kit
- Carrying case
| Amps | 5 A |
| RPM [Max] | 2500 rpm |
| Cordless | No |
| Battery Capacity (Amp-Hrs) | N/A |
| Voltage Rating | 120 VAC |
| Type | Sharp-Fire™ |
| Dia. | N/A |
| Length | 38 1/2 in |
| Weight | 17.0 LB |

