- 5 A
- 4000 rpm
- 17" Length
- Sharp-Fire™ Screw Shooter
includes
- Magazine
| Amps | 5 A |
| Cordless | No |
| Dia. | N/A |
| Type | Sharp-Fire™ |
| Length | 17 in |
| Battery Capacity (Amp-Hrs) | N/A |
| RPM [Max] | 4000 rpm |
| Voltage Rating | 120 VAC |
| Weight | 6.31 LB |
| Amps | 5 A |
| Cordless | No |
| Dia. | N/A |
| Type | Sharp-Fire™ |
| Length | 17 in |
| Battery Capacity (Amp-Hrs) | N/A |
| RPM [Max] | 4000 rpm |
| Voltage Rating | 120 VAC |
| Weight | 6.31 LB |