- 5 A
- 2500 rpm
- 11 3/4" Length
- Drywall Screw Shooter
| Length | 11 3/4 in |
| Amps | 5 A |
| Voltage Rating | 120 VAC |
| RPM [Max] | 2500 rpm |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| Dia. | N/A |
| Type | Drywall |
| Weight | 4.6 LB |
| Length | 11 3/4 in |
| Amps | 5 A |
| Voltage Rating | 120 VAC |
| RPM [Max] | 2500 rpm |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| Dia. | N/A |
| Type | Drywall |
| Weight | 4.6 LB |