- 5 A
- 2500 rpm
- 11 3/4" Length
- General Purpose Screw Shooter
includes
- Package of 10 #2 Phillips® insert bits
- Hex socket set
- Belt clip
- Steel carrying case
- Slotted bit and finder set
| Type | General Purpose |
| Cordless | No |
| Amps | 5 A |
| Dia. | N/A |
| Battery Capacity (Amp-Hrs) | N/A |
| RPM [Max] | 2500 rpm |
| Length | 11 3/4 in |
| Voltage Rating | 120 VAC |
| Weight | 13.5 LB |

