- 6.5 A
- 2500 rpm
- 12 1/8" Length
- General Purpose Screw Shooter
description
- Versatile performance on a broad range of remodeling jobs. Choose the corded screwdriver with the power and RPM to efficiently complete decking, drywall hanging, framing and other remodeling jobs. Two ramp-off depth locators provide easy, no-slip depth adjustments for consistent driving, while the ergonomic, tactile grip and two-finger trigger enhance your comfort and balance. The all-metal gear case and diaphragm are designed for high durability. Use the removable belt clip with bit storage for increased portability and convenience on the jobsite. The kit includes a carrying case and accessories for drilling and self-drilling fasteners.
features
- Powerful 6.5 amp Motor: Delivers up to 2,500 RPM with variable-speed control and reverse
- Two ramp-off depth locators for drywall and self-drill fasteners, all metal gear case and diaphragm
- Quik-Lok® cord: 10-ft. 2-wire grounded rubber cord provides easy storage and field replacement
- Ergonomic tactile grip and two finger trigger for user comfort and balance, removable belt clip with bit storage
- All metal gear case and diaphragm
- Removable belt clip with bit storage
includes
- Two depth locator assemblies
- #2 drywall bit tip
- Magnetic bit tip holder
- Three-piece slotted bit set
- Three-piece hex socket driver set
- Belt clip
- Steel case
| Voltage Rating | 120 VAC |
| Type | General Purpose |
| Length | 12 1/8 in |
| Cordless | No |
| Amps | 6.5 A |
| RPM [Max] | 2500 rpm |
| Dia. | N/A |
| Battery Capacity (Amp-Hrs) | N/A |
| Weight | 11.71 LB |
| EAN or UPC | 45242058556 |

