- 5 A
- 2000 rpm
- 10 1/2" Length
- Special Screw Shooter
includes
- Two-wire, 8' Quik-Lok cord
| Voltage Rating | 120 VAC |
| Cordless | No |
| RPM [Max] | 2000 rpm |
| Type | Special |
| Dia. | N/A |
| Battery Capacity (Amp-Hrs) | N/A |
| Amps | 5 A |
| Length | 10 1/2 in |
| Weight | 4.9 LB |
| Voltage Rating | 120 VAC |
| Cordless | No |
| RPM [Max] | 2000 rpm |
| Type | Special |
| Dia. | N/A |
| Battery Capacity (Amp-Hrs) | N/A |
| Amps | 5 A |
| Length | 10 1/2 in |
| Weight | 4.9 LB |