- 5 A
- 2500 rpm
- 10 3/4" Length
- Special Screw Shooter
includes
- Two-wire, 10' rubber jacketed cord w/separate strain relief
| Length | 10 3/4 in |
| Dia. | N/A |
| Type | Special |
| RPM [Max] | 2500 rpm |
| Cordless | No |
| Voltage Rating | 120 VAC |
| Battery Capacity (Amp-Hrs) | N/A |
| Amps | 5 A |
| Weight | 4.75 LB |

