- Nibblers
- 10 Gauge Steel
- 12 Gauge Stainless Steel
- 1,000 strokes/min
- 2 1/2" Cutting Radius
description
- A nibbler uses a punch and die to make the cut, this is perfect for tight radius cuts into steel. The cutter can be set in 8 positions to make cutting easier. A 1.65 in. starter hole is all that is needed to start or start from the edge of the material. A nibbler is also what you need if you are cutting corrugated metal. The 6880 is our heaviest nibbler with 10 gauge capacity in steel and 12 gauge into stainless. When perfect cuts are what you need, look to the Milwaukee line of nibblers.
features
- Powerful 4.0 amp Milwaukee motor for optimal performance
- 10 gauge capacity, cuts up to 8-3/4 ft. per minute
- Cutting guide on front for pattern work
- AC/DC toggle switch for two-handed operation
includes
- Punch
- Die
- Allen wrench
- Side handle
| Capacity, Steel | 10 ga. |
| Length | 12 1/4 in |
| Strokes Per Minute | 1000 strokes/min |
| Voltage Rating | 120 AC-DC |
| Capacity, Stainless | 12 ga. |
| Amps | 4 A |
| Weight | 9.3 LB |
| EAN or UPC | 45242059553 |

