- 12 in Blade Dia.
- 3200 Maximum RPM
- Sliding Compound Miter Type
description
- The 6955-20 12 in. dual-bevel sliding compound miter saw offers best in class accuracy, power and ease of use. The miter angle digital readout provides repeatable accuracy to 0.1°. The miter angle fine adjust with detent override makes it simple to dial-in precise miter angles. Dual integral jobsite lights fully illuminate the work piece and cut line from either side of the blade. The powerful 15.0 amp, 3.3 max HP direct drive motor provides increased power for high performance cutting in hard lumber. Constant power technology with soft start maintains constant cutting speed under load and decreases start up head movement. The integral dust channel captures up to 75% of the dust and debris cut.
features
- Miter angle digital readout- provides repeatable accuracy to 0.1°
- Miter angle fine adjust with detent override- makes it simple to dial-in precise miter angles
- Dual integral jobsite lights- fully illuminate the work piece and cut line from either side of the blade
- Powerful 15.0 Amp, 3.3 max HP direct drive motor- provides increased power for high performance cutting in hard lumber
- Constant power technology with soft start -maintains constant cutting speed under load and decreases start up head movement
- Integral dust channel- captures up to 75% of the dust and debris cut
- Dual horizontal steel rails with three large linear bearings-deliver smooth sliding action
- Oversized single lever bevel adjustment with (9) positive bevel stops allows the saw to easily bevel left and right 0°- 48°and provides fast and accurate adjustments
- Maximum bevel capacity- 48°
- Blade- 12 in.
| Blade Dia. | 12 in |
| Blade Wrench | Yes - Loose |
| Preset Bevel Angle Detents | 0° & Left / Right 22.5° & 45° |
| Right Bevel [Min] | 48 Degrees |
| Vertical Crosscut Capacity - 0° Miter 0° Bevel | 6.55 in |
| RPM [Max] | 3200 rpm |
| Base Construction | Steel |
| Crosscut Capacity - 0° Miter 45° Right Bevel | 2 in x 14 in |
| Width | 21.75 in |
| Beveling Capability | Dual |
| Length | 23 in |
| Amps | 15 A |
| Maximum Left Miter | 55 Degrees |
| Miter Saw - Preset Miter Angle Detents (°) | 0° & Left / Right 15°, 22.5°, 31.62° & 45° |
| Maximum Right Miter | 60 Degrees |
| Additional Cutting Specifications | Crown Molding Vertically Nested - 6 5/8 in |
| Dust Port | Yes |
| Crosscut Capacity - 0° Miter 45° Left Bevel | 2 in x 14 in |
| Height | 32 in |
| Electrical Cord Configuration | 3-Wire, 14-Gauge |
| Quick Release Vise | Yes |
| Crosscut Capacity - 45° Miter 0° Bevel | 2 in x 10 in |
| Left Bevel [Max] | 48 Degrees |
| Type | Sliding Compound Miter |
| Horizontal Crosscut Capacity - 0° Miter 0° Bevel | 13.5 in |
| Weight | 76.5 LB |
| EAN or UPC | 45242150410 |

