- 30 x 32 Size
- Button Closure Type
- Gray Color
description
- Our Heavy Duty Flex Work Pants are made from a lightweight, tear-and-abrasion-resistant fabric that provides broken-in comfort right off the shelf. With built-in stretch fabric and an integrated crotch gusset, these gray work pants allow you to move unrestricted without stiffness. The MILWAUKEE® Heavy Duty Flex Work Pants are built to outlast the job with purposeful details that professional tradesmen demand. Our durable work pants have triple-stitched high wear zones and six pockets, including multiple easy-to-access wide pockets, fold-over stitching on interior pocket seams, and two dedicated clip-on tool locations. These will quickly become your go-to year-round flexible work pants.
features
- Lightweight, Broken-In Fabric provides instant comfort off-the-shelf
- FREEFLEX™ Mobility: Knee-to-knee crotch gusset allows for maximum range of motion
- Triple Stitched High Wear Zones reduce tearing and extend product life
- Pockets Built to Work: easy to access with a durable fold-over stitching to prevent holes at the bottom
- (2) Dedicated durable clip-on tool location for tape measures, knives, and more
- Tear-and-Abrasion resistant 68% Cotton / 30.5% Polyester / 1.5% Spandex
- Built-in stretch allows fabric to move with you
- Brushed interior fabric gives comfortable next-to-skin feel
- 10 oz fabric weight designed for all seasons
- (6) Total Pockets: (2) Wide front pockets, (2) Wide rear pockets, (1) Right leg tool pocket, (1) Utility pocket inside front-right pocket
- Durable and wide belt loops
- Sculpted rear hem to prevent cuffs from dragging
- Duraflex button delivers comfortable and easy-to-use wear
- YKK Zipper
| Outer Shell Material | 68% Cotton / 30.5% Polyester / 1.5% Spandex |
| Accessory Attachment Capability | No |
| PFAS Free | Yes |
| Hammer Loop | No |
| Reinforced Knees | No |
| Workwear | Yes |
| Machine Washable | Yes |
| Lined | No |
| Phone Pocket | No |
| No. of Belt Loops | 7 |
| Closure Type | Button |
| Pocket Outside Quantity | 6 |
| Insulated | No |
| Fit | Straight |
| Color | Gray |
| Size | 30 x 32 |
| Stitch/Hem | Triple Stitched High Wear Zones |
| Clothing Category | Men |
| Elastic Waistband | No |
| Weight | 1.45 LB |
| EAN or UPC | 45242619573 |

