- 16 ft Blade Length
- 3/4 in Blade Width
- Inch
description
- The jobsite demands tools that stand up to tough conditions. We observed users at work and built a line of tape measures that lasts longer and works harder than the competition. Every tape measure in our line is built with the application in mind, so you know you can count on your Empire tape measure to keep measuring up long after the others bite the dust. The Empire power grip tapes have a nylon coated blade for maximum durability. The end hook is triple riveted and reinforced. The numbers and markings are now larger and much easier to read, and the case is designed ergonomically for comfort. The Empire 7516 is a 16 Ft. blade and reads in the-inch scale.
features
- Thick, molded rubber boot fits comfortably in hand for better control, absorbs impacts
- Durable ABS black cases
- Bold clear numbers on bright yellow tape
- Rigid blade with protective nylon coating
- Durable steel belt clip
- Dependable slide lock
- Quadruple riveted blade tip
| Inch/Metric | Inch |
| Blade Color | Yellow |
| Color | Black/Gray |
| Lockable | Yes |
| Blade Width | 3/4 in |
| Type | Riveted Hook |
| Belt Clip | Yes |
| Blade Coating | Nylon |
| Case Material | ABS |
| Blade Length | 16 ft |
| Blade Material | Steel |
| Blade Retraction | Automatic |
| Weight | 29.28 LB |
| EAN or UPC | 15812075160 |

