- 25 ft Blade Length
- 1 in Blade Width
- Inch
description
- This 25 ft. power tape measure includes a thick rubber case that gives you better control while gripping it. Its bright yellow case helps to locate in a cluttered work area. It includes a durable steel belt clip and a dependable slide lock. The blade has fractional graduations.
features
- Durable ABS gray case
- Bold clear numbers on bright yellow tape
- Thick, molded rubber boot fits comfortably in hand for better control and absorbs impact
- Quadruple riveted blade tip
- Rigid blade with protective acrylic coating
- Durable steel belt clip
- Dependable slide lock
| Belt Clip | Yes |
| Type | Riveted Hook |
| Blade Color | Yellow |
| Blade Retraction | Automatic |
| Blade Material | Steel |
| Case Material | ABS |
| Inch/Metric | Inch |
| Blade Coating | Nylon |
| Color | Black/Gray |
| Blade Width | 1 in |
| Lockable | Yes |
| Blade Length | 25 ft |
| Weight | 48.0 LB |
| EAN or UPC | 15812075269 |

