- 33 ft Blade Length
- 1 in Blade Width
- Inch
description
- The Empire power grip tapes have easy-to read numbers and markings on nylon coated blades. The dual end hook is triple riveted for lasting durability, and the rubber bumper absorbs the shock of the blade return.
features
- Thick, molded rubber boot fits comfortably in hand for better control, absorbs impacts
- Durable ABS black cases
- Bold clear numbers on bright yellow tape
- Rigid blade with protective nylon coating
- Durable steel belt clip
- Dependable slide lock
- Quadruple riveted blade tip
| Belt Clip | Yes |
| Blade Length | 33 ft |
| Color | Black/Gray |
| Type | Riveted Hook |
| Blade Color | Yellow |
| Case Material | ABS |
| Blade Retraction | Automatic |
| Blade Coating | Nylon |
| Lockable | Yes |
| Inch/Metric | Inch |
| Blade Material | Steel |
| Blade Width | 1 in |
| Weight | 57.6 LB |
| EAN or UPC | 15812075351 |

