- Adhesive Type
- 2 in Width
- Yellow, Black
description
- The Empire 76-0050 2 in. x 54 ft. adhesive marking tape is made from durable 6 mil PVC film coated with rubber based pressure sensitive adhesive on 1 side. Great solution for marking off potential hazardous areas like walls, steps, lift gates, low overhangs and more. The 76-0050 has excellent anti-abrasion properties, and is resistant to acid, alkalis and oils.
features
- High visibility black and yellow striped
- Safety tape to warn of possible hazardous conditions
- Tape adheres firmly to solid surfaces
- 2 in. W x 54 ft. L
- Anti-abrasion properties
| Color | Yellow, Black |
| Material | Plastic |
| Type | Adhesive |
| Width | 2 in |
| Tape Length | 54 ft |
| Tape Roll Quantity | 1 |
| Weight | 0.63 LB |
| EAN or UPC | 45242557561 |

