Skip to content Skip to navigation menu
Flag Stake

78-004

Flag Stake
Item #111944485
  • YELLOW STAKE FLAGS - 100 PIECE BUND
Flag Stake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • YELLOW STAKE FLAGS - 100 PIECE BUND

description

  • The Empire 2.5 in. x 3.5 in. yellow flag stakes (100-pack) are brightly colored for long-distance visibility. Ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-004 stake flags comes in a yellow color. The wire stem is 21 in. in length for marking trails, surveying projects and similar tasks.

features

  • 100 flags per bundle
  • Contractor grade
  • Ideal for a variety of applications
  • 2-1/2 in. x 3-1/2 in. flags with 21 in. wire stems
  • Each bundle is individually UPC'd
  • Yellow in color
  • Made from heavy-duty stretch tape
  • Made in the USA
Weight 2.23 LB
EAN or UPC 15812780040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison