Skip to content Skip to navigation menu
Stake Flag

78-008

Stake Flag
Item #115603387
  • GREEN STAKE FLAG 100PK
Stake Flag
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GREEN STAKE FLAG 100PK

description

  • The Empire 2.5 in. x 3.5 in. green flag stakes (100-pack) are brightly colored for long-distance visibility. Ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-008 stake flags comes in a green color. The wire stem is 21 in. in length for marking trails, surveying projects and similar tasks.

features

  • 100 flags per bundle
  • Contractor grade
  • Ideal for a variety of applications
  • 2-1/2 in. x 3-1/2 in. flags with 21 in. wire stems
  • Each bundle is individually UPC'd
  • Green in color
  • Made from heavy-duty stretch tape
Weight 2.23 LB
EAN or UPC 45242508457
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison