- Single Pull Zipper Closure
- Sherpa Polyester Lining Material
description
- Part of the MILWAUKEE® GRIDIRON™ Collection, our Sherpa-Lined Vest is BUILT TO SURVIVE. Our Heavy Duty Sherpa-Lined Vest offers a MORE DURABLE and MORE FUNCTIONAL solution that keeps our users moving on the jobsite. With it’s warm and comfortable Sherpa-lining, this Heavy Duty tool vest delivers reinforced high wear zones including durable front pocket construction and under-arm stitching. The 5-pocket design allows for easy access and numerous options for tool storage. Choose from Black or Brown colors, available in sizes small to 3XL.
features
- Durable Canvas Outer Layer
- Reinforced high wear zones
- Sherpa-Lining
- Pockets Built To Work
- Drop Tail - Extended Coverage
| Moisture Management | No |
| Closure Type | Single Pull Zipper |
| Insulated | No |
| Clothing Type | Men |
| Collar Style | Mock-Neck |
| Lining Material | Sherpa Polyester |
| Outerwear Venting | No |
| PFAS Free | Yes |
| Lined | Yes |
| Pocket Inside Quantity | 1 |
| Outer Shell Material | Canvas, Cotton |
| Water Resistance | No |
| Color | Brown |
| Machine Washable | Yes |
| Fit | Regular |
| Jacket Category | Work |
| Sleeve Length | No Sleeve |
| Stitch/Hem | Single |
| Workwear | Yes |
| Size | 2XL |
| Pocket Outside Quantity | 4 |
| Weight | 3.03 LB |
| EAN or UPC | 45242763641 |

