- Steel Tank Vacuum Cleaner
- 11 gal
features
- Non-marring wheels
- Three-hold down clamps
- Positive water shut-off protects motor from direct exposure to water
- 1 1/2" O.D. hose connections
- Heavy duty filter system
- Use as blower
- Three-stage bypass motor
| Capacity Volume | 11 gal |
| Amps | 9.2 A |
| Air Consumption [Max] | 92 ft3/min |
| Static Pressure | 134.0 inH2O [Max] |
| Type | Wet/Dry Vacuum Cleaner |
| Control Type | On/Off |
| Tank Material | Steel |
| Height | 37 in |
| Frequency | 60 Hz |
| Weight | 71.0 LB |
| EAN or UPC | 45242061655 |

