- 7 1/2 gal Capacity
- 9.5 hp
- 1 1/2 in Hose Diameter
description
- A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8936-20 offers a poly tank and heavy duty casters. It also offers a 3 position switch, on/off/on demand. You can run an 8 amp tool and use the vacuum for dust collection. With a 9.5 amp motor, it has the power to handle the toughest jobs.
features
- 7-1/2 gallon (7/8 bu.) capacity, 9.5 Amp motor
- High efficiency filtration system
- Durable polypropylene tank
- One-stage bypass motor for wet/dry operation
- Rear drain plug and 35 ft. cord
| Air Consumption [Max] | 159 ft3/min |
| Amps | 9.5 A |
| Static Pressure | 59.0 inH2O |
| Cord Length | 35 ft |
| Control Type | On/Off |
| Frequency | 60 Hz |
| Type | Wet/Dry Vacuum Cleaner |
| Capacity Volume | 7 1/2 gal |
| Tank Material | Polypropylene |
| Hose Length | 7 ft |
| Height | 20 3/4 in |
| Outlet/Plug Type | 3 Prong |
| Blower Port | Yes |
| Requires Bag | Yes |
| Wet/Dry | Yes |
| Assembly Required | Yes |
| Caster Rolling System | 4 Evenly Spaced Casters |
| Sealed Suction In Water | 59 in |
| Cord Type Compatibility | Manual |
| Transport Handle | Yes |
| Voltage | 120 V |
| Capacity | 7 1/2 gal |
| Bag Cross Reference | 49-90-0445 |
| Built-In Accessory Storage | Yes |
| Air Volume | 159 CFM |
| Weight | 20.94 LB |
| EAN or UPC | 45242061884 |

