- 9 gal Capacity
- 7.4 hp
- 1 1/2 in Hose Diameter
description
- A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8938-20 offers a poly tank and heavy duty casters. It also offers a rear drain plug and 35 ft. cord. With a 7.4 amp motor, it has the power to handle the toughest jobs.
features
- 9 gallon (1 bu.) capacity, 7.4 Amp motor
- High efficiency filtration system
- Durable polypropylene tank
- Two-stage bypass motor for wet/dry operation
- Rear drain plug and 35 ft. cord
| Amps | 7.4 A |
| Tank Material | Polypropylene |
| Cord Length | 35 ft |
| Hose Length | 7 ft |
| Air Consumption [Max] | 102 ft3/min |
| Capacity Volume | 9 gal |
| Height | 33 1/2 in |
| Static Pressure | 84.0 inH2O |
| Frequency | 60 Hz |
| Control Type | On/Off |
| Type | Wet/Dry Vacuum Cleaner |
| Air Volume | 102 CFM |
| Transport Handle | Yes |
| Outlet/Plug Type | 3 Prong |
| Caster Rolling System | 2 Front Wheels |
| Assembly Required | Yes |
| Built-In Accessory Storage | Yes |
| Bag Cross Reference | 49-90-0445 |
| Wet/Dry | Yes |
| Cord Type Compatibility | Manual |
| Built-In Drain | Yes |
| Voltage | 120 V |
| Capacity | 9 gal |
| Sealed Suction In Water | 84 in |
| Weight | 39.16 LB |
| EAN or UPC | 45242061921 |

