- 8 gal Capacity
- 1 1/2 in Hose Diameter
description
- A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry sac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8950 offers a 14 in. steel tank. The 8 A motor can handle the toughest jobs.
features
- 8 A motor
- Heavy duty filters can handle large pieces of material as well as dust
- Wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations
- 14 in. steel tank
| Capacity Volume | 8 gal |
| Control Type | On/Off |
| Hose Length | 7 ft |
| Height | 22 1/2 in |
| Tank Material | Steel |
| Air Consumption [Max] | 143 ft3/min |
| Amps | 8 A |
| Frequency | 60 Hz |
| Static Pressure | 45.0 inH2O [Max] |
| Type | Wet/Dry Vacuum Cleaner |
| Edge Cleaner | Yes |
| Sealed Suction In Water | 45 in |
| Air Volume | 143 CFM |
| Automatic Shut-Off | Yes |
| Outlet/Plug Type | 3 Prong |
| Cord Type Compatibility | Manual |
| Capacity | 8 gal |
| Voltage | 120 V |
| Blower Port | Yes |
| Wet/Dry | Yes |
| Weight | 20.0 LB |
| EAN or UPC | 45242062058 |

