- 10 gal Capacity
- 1 1/2 in Hose Diameter
description
- A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8955 offers a 14 in. steel tank and heavy duty casters. The 8 amp motor can handle the toughest jobs.
features
- 8 gal., 7/8 bu. recovery capacity, 8.0 amp motor
- One-stage bypass motor for wet/dry operation
- Protects motor using positive water shut-off
- Can be used as a blower
| Type | Wet/Dry Vacuum Cleaner |
| Air Consumption [Max] | 143 ft3/min |
| Frequency | 60 Hz |
| Control Type | On/Off |
| Capacity Volume | 10 gal |
| Static Pressure | 45.0 inH2O [Max] |
| Amps | 8 A |
| Height | 38 1/2 in |
| Tank Material | Steel |
| Hose Length | 7 ft |
| Capacity | 10 gal |
| Assembly Required | Yes |
| Caster Rolling System | 1 Caster, Three Wheel Dolly |
| Outlet/Plug Type | 3 Prong |
| Blower Port | Yes |
| Transport Handle | Yes |
| Cord Type Compatibility | Manual |
| Sealed Suction In Water | 45 in |
| Voltage | 120 V |
| Wet/Dry | Yes |
| Air Volume | 143 CFM |
| Weight | 30.5 LB |
| EAN or UPC | 45242062102 |

