- Steel Tank Vacuum Cleaner
- 10 gal
features
- Non-marring wheels
- Three-hold down clamps
- Positive water shut-off protects motor from direct exposure to water
- 1 1/2" O.D. hose connections
- Heavy duty filter system
- Use as blower
- One-stage bypass motor
| Air Consumption [Max] | 133 ft3/min |
| Type | Wet/Dry Vacuum Cleaner |
| Hose Length | 7 ft |
| Frequency | 60 Hz |
| Capacity Volume | 10 gal |
| Static Pressure | 49.0 inH2O [Max] |
| Amps | 6.2 A |
| Height | 35 5/8 in |
| Control Type | On/Off |
| Tank Material | Steel |
| Weight | 44.5 LB |
| EAN or UPC | 45242062157 |

