- 14.8 ft³/min
- 570 °F - 1000 °F Temp. Range
- 11.6 Amps
description
- This professional line of heat guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Dual temperature 570 degree and 1000 degree temperature ranges. 11.6 amp motor with a unique impact resistant heating element. Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns, all this power and it only weighs 1.6 lbs.
applications
- Softens, molds, bends, and forms plastics
- Predries surfaces for fast preparations
- Softens caulking and putty
- strips paint, varnish, and lacquer
- Thaws frozen pipes
- Shrink-fits plastic tubing
- Dries electric lines and cables
- Removes tiles and floor-covering materials
- Loosens over-tightened screws and joints
- Welds plastics
features
- Dual temperature 570 and 1000 degrees F
- Three position rocker switch - off, high and low
- Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns
- Maximum air volume of 14.8 CFM
- Heat shield and stay-cool handle help keep you safe and comfortable
| Amps | 11.6 A |
| Temperature Range °F | 570 °F to 1000 °F |
| Air Volume | 14.8 ft3/min |
| Length | 10 1/8 in |
| Weight | 2.615 LB |
| EAN or UPC | 45242062768 |

