- 1050 °F Temperature Range °F
- Red, Black, Gray Color
description
- This variable temperature heat gun offers a range from 120 to 1150 degrees Fahrenheit. The LCD digital readout display allows you to monitor the temperature via a digital display when precision control is needed. Two controlled air volumes, 10.6/ 17.6 Cu. Ft. min., allow you to match the air speed to your application.
features
- Temperature adjustments in 10° increments from 90°-1150°
- Digital temperature control
- Air flow control: provides 2 air flow settings - low 10.6 CFM, high 17.6 CFM
- Ceramic-encapsulated heating element for maximum tool life
- Ease of use with 1-handed operation
- Easy-grip handle for better control
- Lightweight design at less than 3 lbs. upright stationary use with pads on the back cap and lower handle
- Three controlled air volumes of 7.06, 8.83 and 15
- 8 ft. cord for your convenience
- Impact Resistant heating element: delivers maximum durability
- Cool down mode: rapidly reduce temperature after use
- Wide support base: provides superior stability to prevent tip over
| Amps | 12.5 A |
| Length | 11 1/2 in |
| Temperature Range °F | 1050 °F |
| Weight | 2.94 LB |
| EAN or UPC | 45242063031 |

