- 5.94 in Length
description
- The Empire 905 5 oz. Steel plumb bob features a plated finish to resist corrosion and ties easily to any string or line.
features
- Steel plumb bob with plated finish to resist corrosion
- Ties easily to any string or line
- Great for lining up and transferring points
- Great for determining the vertical line from the point of suspension to a point on the ground
| Material | Steel |
| Width | 3.81 in |
| Length | 5.94 in |
| Weight | 0.39 LB |
| EAN or UPC | 15812009059 |

