- Nylon Material
- 11.62 in Length
- 1800 Maximum RPM
- 1/2 in Drive Size
description
- Delivering 300 ft. lbs of torque and weighing only 6 lbs., this tool has a great power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a pin-detest system to securely retain sockets or adapters and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time.
features
- Produces 300 ft. lbs. of torque and 1800 RPM
- Detent pin: provides secure retention of sockets and adapters
- Powerful 7.0 amp motor, 1800 RPM and 2600 ipm (no load)
- Lightweight 6.0 lbs. with a balanced feel for easy use
- AC/DC rocker switch that facilitates quick selection of forward and reverse
- Ergonomically shaped handle with a cushioned grip for comfort
- 8 ft. fixed rubber cord for added convenience
| Color | Red |
| Socket Retention | Pin Detent |
| Standard | CSA, UL |
| Forward/Reverse Rocker Switch | Yes |
| Torque | 300 ft lb |
| Impacts Per Minute | 2600 |
| Cord Length | 8 ft |
| Voltage Rating | 120 V |
| Length | 11.62 in |
| Variable Speed | Yes |
| Voltage | 120 V |
| Case Included | No |
| Material | Nylon |
| RPM [Max] | 1800 rpm |
| Housing Material | Nylon |
| Cordless | No |
| Torque [Max] | 300 ft-lbs |
| Drive Size | 1/2 in |
| Amps | 7 A |
| Warranty | 5 Years |
| Weight | 7.515 LB |
| EAN or UPC | 45242063437 |

