- Reinforced Nylon Material
- 11.62 in Length
- 1800 Maximum RPM
- 1/2 in Drive Size
description
- Delivering 300 ft. lbs of torque and weighing only 7.0 lbs., this tool has a fantastic power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time. This Milwaukee square drive impact wrench was designed to maximize your productivity and reduce downtime with frequent accessory changes.time.
features
- 300 ft. lbs of torque - more torque saves time
- AC/DC rocker switch for quick selection of forward and reverse
- Powerful 7.0 amp motor, 1800 RPM and 2600 ipm (no load)
- Light weight design at 7.0 lbs.
- Friction ring socket retention system: reduces downtime on applications involving frequent changing of accessories
- 3/4 in. square anvil: more resistant to long term fatigue than a 1/2 in. anvil
- Ergonomic handle with a soft cushioned grip for better balance and control
- 8 ft. fixed rubber cord: durable construction for longer tool life
| Cordless | No |
| Handle Type | T-Handle |
| Color | Red, Gray, Black |
| Length | 11.62 in |
| Voltage Rating | 120 V |
| Housing Material | Nylon, Magnesium |
| Standard | ETL, UL |
| Variable Speed | No |
| Torque [Max] | 300 ft-lbs |
| Amps | 7 A |
| Voltage | 120 V |
| Socket Drive Size | 1/2 in Square |
| Cord Length | 8 ft |
| Drive Size | 1/2 in |
| Impacts Per Minute | 2600 |
| Retainer Type | Friction Ring w/ Thru Hole |
| Material | Reinforced Nylon |
| Warranty | 5 Years |
| Case Included | No |
| RPM [Max] | 1800 rpm |
| Forward/Reverse Rocker Switch | Yes |
| Control Type | Rocker Switch |
| Weight | 7.84 LB |
| EAN or UPC | 45242063444 |

