- 5.937 in Length
description
- This 8 oz steel plumb bob is made of solid brass and has a lacquered finish to resist corrosion. It ties easily to any string or line. Great for surveyors for lining up points or transferring them. Excavation and foundation contractors rely upon the plumb line, and constructing a chimney the plumb bob can indicate whether a flue is running true vertical or veering off plumb. An extra hardened steel tip is included.
features
- Solid steel material
- Plated finish to resist corrosion
- Works great with any string or line
- Plumb bob is 8 oz
| Material | Steel |
| Width | 3.812 in |
| Length | 5.937 in |
| Weight | 0.59 LB |
| EAN or UPC | 15812009080 |

