Skip to content Skip to navigation menu
Plumb Bob Tips

90832

Plumb Bob Tips
Item #111944509
  • 3 1/2 in Length
Plumb Bob Tips
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2 in Length

description

  • These hardened steel replacement tips will fit on any size of Empire Level brass plumb bobs.

features

  • Replacement tips
  • Hardened steel
  • For use on all size Empire Level brass plumb bobs
  • Replacement for 908BR, 912BB, 916BR, 924BR, 932BR
Material Steel
Width 1 7/8 in
Length 3 1/2 in
Weight 0.05 LB
EAN or UPC 15812908321
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison