- 8.687 in Length
description
- This 12 oz brass plumb bob is made of solid brass and has a lacquered finish to resist corrosion. It ties easily to any string or line. Great for surveyors for lining up points or transferring them. Excavation and foundation contractors rely upon the plumb line, and constructing a chimney the plumb bob can indicate whether a flue is running true vertical or veering off plumb. An extra hardened steel tip is included.
features
- Solid brass plumb bob with lacquered finish to resist corrosion
- Attaches easily to any line or string
- Extra hardened steel tip included
- Aids in installing deck posts, support beams and plumbing
- Removable cap to make feeding string easy for use
- 1-year limited manufacture warranty
| Length | 8.687 in |
| Material | Brass |
| Width | 4 1/2 in |
| Weight | 0.83 LB |
| EAN or UPC | 15812912007 |

