Skip to content Skip to navigation menu
Plumb Bob

916BR

Plumb Bob
Item #111944512
  • 8.687 in Length
Plumb Bob
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.687 in Length

description

  • This 16 oz brass plumb bob is made of solid brass and has a lacquered finish to resist corrosion. It ties easily to any string or line. Great for surveyors for lining up points or transferring them. Excavation and foundation contractors rely upon the plumb line, and constructing a chimney the plumb bob can indicate whether a flue is running true vertical or veering off plumb. An extra hardened steel tip is included.

features

  • Solid brass plumb bob with lacquered finish to resist corrosion
  • Attaches easily to any line or string
  • Extra hardened steel tip included
  • Aids in installing deck posts, support beams and plumbing
  • Removable cap to make feeding string easy for use
  • 1-year limited manufacture warranty
Material Brass
Length 8.687 in
Width 4 1/2 in
Weight 1.16 LB
EAN or UPC 15812009165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison