- 1/2 tons Rated Capacity
- Electric Chain Hoist
description
- All Milwaukee professional electric chain hoists offer an array of load lift and height options. With 1/2 to 2 ton capacities and 10 ft. to 20 ft. lifting heights, you can order a Milwaukee Electric chain hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.
features
- Single-phase, 115/230 voltage (AC), 9.8 A at low voltage
- 1/2 ton rated load, 10 ft. lift height, 16 ft./min. lifting speed
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
| Type | Electric Chain Hoist |
| Material | Steel |
| Phase | 1 |
| Voltage Rating | 230 V |
| Lift Height | 10 ft |
| Capacity Wt. [Max] | 0.5 tons |
| Amps | 9.8 A |
| Rated Capacity | 1/2 tons |
| Reeving | Single-Chained |
| Manufacturer Name | Milwaukee® Electric Tools |
| Lifting Speed [Max] | 16 ft/min |
| Control Cord Length | 6 ft |
| HP [Max] | 1/2 hp |
| Weight | 76.0 LB |
| EAN or UPC | 45242069002 |

