- Electric Chain Hoists
- 0.500 tons Capacity
- 16.0 ft/min Lifting Speed
- 20 ft Lift Height
- Single-Chained Reeving
description
- All Milwaukee professional electric chain hoists offer an array of load lift (0.5-2.0 tons) and height options (10 to 20 ft). All offer multi-disc magnetic brakes for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutches and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt push button station fits easily in your hand to allow thumb, trigger or two-handed operation.
features
- Single-phase, 115/230 voltage (AC), 9.8 A at low voltage
- 20 ft. maximum lift height at a lifting speed of 16 ft per minute
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
| Manufacturer Name | Milwaukee� Electric Tools |
| Reeving | Single-Chained |
| Type | Electric Chain Hoist |
| Amps | 9.8 A |
| Phase | Single Phase |
| Lifting Speed [Max] | 16 ft/min |
| Lift Height | 20 ft |
| Capacity Wt. [Max] | 0.5 tons |
| HP [Max] | 1/2 hp |
| Control Cord Length | 16 ft |
| Voltage Rating | 115/230 |
| Weight | 91.0 LB |
| EAN or UPC | 45242069101 |

