- 1 Ton Rated Capacity
- Electric Chain Hoist
description
- The Milwaukee 1 ton 10 ft. electric chain hoist offers an array of load lift and height options from 1/2 ton to 2 tons load capacity and 10 ft. to 20 ft. lifting heights. Designed to meet your toughest needs, this tool has a multi-disc magnetic brake for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. Featuring a single-phase voltage motor, the tool's 24 Volt push button station fits easily in your hand to allow thumb, trigger or 2-handed operation for superior control and ease-of-use.
features
- Single-phase, 115/230 voltage (AC), 16.0 amp at low voltage
- 1 Ton rated load, 10 Ft lift height, 16 Ft/minimum lifting speed
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
| Amps | 16 A |
| Phase | 1 |
| Reeving | Single-Chained |
| Manufacturer Name | Milwaukee® Electric Tools |
| Lifting Speed [Max] | 16 ft/min |
| Type | Electric Chain Hoist |
| Voltage Rating | 230 V |
| Control Cord Length | 6 ft |
| Material | Metal |
| Rated Capacity | 1 Ton |
| HP [Max] | 1 hp |
| Capacity Wt. [Max] | 1 tons |
| Lift Height | 10 ft |
| Weight | 91.0 LB |
| EAN or UPC | 45242069156 |

