- 1 Ton Rated Capacity
- Electric Chain Hoist
description
- All Milwaukee professional electric chain hoists offer an array of load lift and height options. With 1/2 to 2 ton capacities and 10 ft. to 20 ft. lifting heights, you can order a Milwaukee electric chain hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.
features
- Single-phase, 115/230 voltage (AC), 16.0 amp at low voltage
- 1 Ton rated load, 15 Ft lift height, 16 Ft/minimum lifting speed
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
| Capacity Wt. [Max] | 1 tons |
| Amps | 16 A |
| Phase | 1 |
| Reeving | Single-Chained |
| Rated Capacity | 1 Ton |
| Material | Metal |
| Control Cord Length | 11 ft |
| Lifting Speed [Max] | 16 ft/min |
| Type | Electric Chain Hoist |
| Voltage Rating | 230 V |
| HP [Max] | 1 hp |
| Lift Height | 15 ft |
| Manufacturer Name | Milwaukee® Electric Tools |
| Weight | 98.0 LB |
| EAN or UPC | 45242069255 |

