- 1 Ton Rated Capacity
- Electric Chain Hoist
description
- All Milwaukee professional electric chain hoists offer an array of load lift (0.5-2.0 tons) and height options (10 to 20 ft). All offer multi-disc magnetic brakes for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutches and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt push button station fits easily in your hand to allow thumb, trigger or two-handed operation.
features
- Single-phase, 115/230 voltage (AC), 16.0 amps at low voltage
- 20 ft. maximum lift height, at a lifting speed of 16 ft per minute
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
| Rated Capacity | 1 Ton |
| Lifting Speed [Max] | 16 ft/min |
| Lift Height | 20 ft |
| Amps | 16 A |
| Phase | 1 |
| Lifting Speed | 16 ft/min |
| Type | Electric Chain Hoist |
| Material | Steel |
| Voltage Rating | 230 V |
| Weight | 121.6 LB |
| EAN or UPC | 45242069309 |

