- 2 tons Rated Capacity
- Electric Hoist
- 10 ft Standard Lift
description
- All Milwaukee professional electric chain hoists offer an array of load lift and height options. With 1/2 to 2 ton capacities and 10 Ft. to 20 Ft. lifting heights, you can order a Milwaukee Electric chain hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.
features
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
- Duty service classification- H-3 on time up to 25% of work period.
- Overload limiting clutch guards against lifting damaging overloads while operating hoist
| Standard Lift | 10 ft |
| Phase | 1 |
| Reeving | Double-Chained |
| Material | Steel |
| HP [Max] | 1 hp |
| Capacity Wt. [Max] | 2 tons |
| Manufacturer Name | Milwaukee® Electric Tools |
| Lift Height | 10 ft |
| Lifting Speed [Max] | 16 ft/min |
| Amps | 16 A |
| Type | Electric Hoist |
| Voltage Rating | 230 V |
| Rated Capacity | 2 tons |
| Control Cord Length | 6 ft |
| Weight | 105.0 LB |
| EAN or UPC | 45242069354 |

