- Electric Chain Hoist
description
- All Milwaukee professional electric chain hoists offer an array of load lift (0.5-2.0 tons) and height options (10 to 20 ft). All offer multi-disc magnetic brakes for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutches and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt push button station fits easily in your hand to allow thumb, trigger or two-handed operation.
features
- Three-phase, 230/460 voltage (AC), 3/3 A at low voltage
- 10 ft. maximum lift height, at a lifting speed of 8 ft per minute
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
| Lifting Speed [Max] | 8 ft/min |
| Voltage Rating | 230/460 |
| Material | Alloy Steel |
| Phase | Three Phase |
| Lift Height | 10 ft |
| HP [Max] | 1 hp |
| Reeving | Double-Chained |
| Capacity Wt. [Max] | 2 tons |
| Control Cord Length | 6 ft |
| Type | Electric Chain Hoist |
| Manufacturer Name | Milwaukee� Electric Tools |
| Head Thickness | 0.224 in |
| No. of Teeth | 72 |
| Overall Length | 3.701 in |
| Head Width | 0.862 in |
| Finish | Full Polish Chrome |
| Weight | 93.0 LB |
| EAN or UPC | 45242069408 |

